Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Worldwide Rock Crusher T-Frame Motor WWE300-18-586/7UZ, GP, TEFC, Rigid, 3PH, 586/7UZ, 323 FLA, RB
See all 26 items in product family

Worldwide Rock Crusher T-Frame Motor WWE300-18-586/7UZ, GP, TEFC, Rigid, 3PH, 586/7UZ, 323 FLA, RB

Item #: WBB763761

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $16,200.00 ea.
3+ $15,577.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Worldwide Electric T-Frame Motor WWE300-18-586/7UZ, GP, TEFC, Rigid, 3 PH, 586/7UZ, 323 FLA, RB

Features

  • 1 - 500 HP
  • 3600, 1800, 1200 and 900 RPM
  • 208-230/460 volt (1 - 200 HP)
  • 460 volt (250 - 500 HP)
  • TEFC enclosure
  • 1.15 service factor
  • Class F insulation
  • Rigid base
  • EISA-Compliant - high efficiency
  • NEMA Design C - high torque (1 - 200 HP, 1800 and 1200 RPM)
  • Suitable for 50 Hz operation with 1.0 service factor (1 - 150 HP)

Product Specifications

    • HORSEPOWER300
    • ENCLOSURETEFC
    • FRAME586/7UZ
    • MOUNTINGRigid
    • RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE460
    • SERVICE FACTOR1.15
    • WEIGHT3784
    • INCLUDESRoller Bearing On Drive End
    • COMPLIANCEEISA
    • is_motorYes
    • FL AMPS323
    • FL EFFICIENCY95
    • MANUFACTURER PART #WWE300-18-586/7UZ
    • BRANDWorldwide Electric
    • APPLICATIONSBelted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!