Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
3-Phase Motors (3,814)
Remove
Marathon Motors, U606, 145TTTN4030, 2HP, 1800RPM, 200V, 3PH, 145T FR, TENV
Remove

      Items
Marathon Motors, U606, 145TTTN4030, 2HP, 1800RPM, 200V, 3PH, 145T FR, TENV Marathon Motors, U606, 145TTTN4030, 2HP, 1800RPM, 200V, 3PH, 145T FR, TENV


Marathon Motors, U606, 145TTTN4030, 2HP, 1800RPM, 200V, 3PH, 145T FR, TENV
Picture may not represent actual product
Marathon Motors, U606, 145TTTN4030, 2HP, 1800RPM, 200V, 3PH, 145T FR, TENV
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB870548
Price: $329.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors, U606, 145TTTN4030, 2HP, 1800RPM, 200V, 3PH, 145T FR, TENV

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Product Specifications
HORSEPOWER 2 @ 60 Hz
ENCLOSURE TENV
FRAME 145T
MOUNTING Rigid
RPM 1800 @ 60 Hz
PHASE 3
VOLTAGE 200 @ 60 Hz
DUTY Continuous
AMBIENT TEMP C 40
WEIGHT 64
UL Recognized Construction
CSA Y
CATALOG NO. U606
60 HERTZ FL AMPS 6.6
60 HERTZ SF 1.15
ORIENTATION Horizontal
ASSEMBLY F1 (F2 Modification Available)
DRIVE END BEARING SIZE 6205
OPPOSITE END BEARING SIZE 6203
60 HERTZ FL Eff 85.50%
60 HERTZ kW 1.49
MODEL NUMBER 145TTTN4030
BRAND Marathon Motors
NEMA DESIGN B
APPROVAL-CE Y
KVA-CODE M
IP CODE 43
BEARING-OPP-DRIVE-END Ball
BEARING-DRIVE-END Ball
INSULATION CLASS F


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

Leeson Nema 4/12, 1/2 HP, 200-240 Volts, Washdown Inverter Drive Epoxy Coated

From $702.00
More Info
Add to Cart
Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

Leeson Motor-.5HP, 208-230/460V, 1140/950RPM, TENV, Rigid C Mount, 1.15 SF, 80 Eff.

From $366.95
More Info
Add to Cart
Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

Leeson Motor-1/4HP, 208-230/460V, 3450/2850RPM, TENV, C Face Mount, 1.0 SF, 67 Eff.

From $185.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 75 Eff.

From $288.95
More Info
Add to Cart
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

Leeson Motor-1/4HP, 115/208-230V, 1725RPM, DP, Rigid Mount, 1.35 SF

From $135.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)