Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors Unimount® TEFC, 1/4 HP, 3-Phase, 1725 RPM Motor, T14S2A
See all 19 items in product family

US Motors Unimount® TEFC, 1/4 HP, 3-Phase, 1725 RPM Motor, T14S2A

Item #: WBB467241

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $141.95 ea.
3+ $133.95 ea.
Product Information
Customer Review
Product Q&A
US Motors Unimount® TEFC, 1/4 HP, 3-Phase, 1725 RPM Motor
  • General Purpose
  • Three Phase
  • Totally Enclosed Fan Cooled (TEFC)
  • Unimount®
  • Energy Efficient

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.25
    • ENCLOSURETEFC
    • FRAME56
    • MOUNTINGRigid
    • NAMEPLATE RPM1725
    • PHASE3
    • MOTOR RPM 60Hz1725
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • MANUFACTURER PART #T14S2A
    • LOCKED ROTOR TORQUE48.74 OZFT
    • FL AMPS1.1-1.1/.5
    • BRANDUS Motors
    • INSULATION CLASSB
    • BREAK DOWN TORQUE56.5 OZFT
    • is_motorYes
    • LOCKED ROTOR AMPS5.84

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!