Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors, TEFC Hazardous Location, 3 HP, 3-Phase, 1755 RPM Motor, X3E2BCR
See all 17 items in product family

US Motors, TEFC Hazardous Location, 3 HP, 3-Phase, 1755 RPM Motor, X3E2BCR

Item #: WBB467629

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $501.00 ea.
3+ $481.95 ea.
Product Information
Customer Review
Product Q&A
US Motors , TEFC Hazardous Location, 3 HP, 3-Phase, 1755 RPM Motor
  • General Purpose
  • Three Phase
  • Totally Enclosed Fan Cooled (TEFC)
  • Hazardous Location
  • Dual & Single Label
  • C Face Footless

Documents are in PDF format

Product Specifications

    • HORSEPOWER3
    • ENCLOSURETEFC
    • FRAME182TC
    • BRANDUS Motors
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1755
    • RPM1755
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60
    • SERVICE FACTOR1
    • INSULATION CLASSF
    • MANUFACTURER PART #X3E2BCR
    • FL AMPS9.2/4.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!