Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oriental Motor, Brushless DC Speed Control System, BLU440S-30FR, 45 lb-In Torque, 30 :1 Gear Ratio
See all 213 items in product family

Oriental Motor, Brushless DC Speed Control System, BLU440S-30FR, 45 lb-In Torque, 30 :1 Gear Ratio

Item #: WBB1114687

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $775.00
Product Information
Product Q&A
Oriental Motor, Brushless DC Speed Control System, BLU440S-30FR, 45 lb-In Torque, 30:1 Gear Ratio

The BLU Series Brushless motor and driver package enables speed control via easy operation. Gearhead is rated for 10,000 hours.

Permissible Overhang Load 0.39 In. From Gearhead Mounting Surface = 270 Lb, 0.79 In. From Gearhead Mounting Surface = 220 Lb. Insulation Class- UL, CSA: Class A: 105°C (221°F) EN: Class E: 120°C (248°F)

Product Specifications

    • PRODUCT LINEVEXTA
    • VARIABLE SPEED RANGE (R/MIN)10 - 200
    • MOTOR TYPEBrushless
    • MOTOR FRAME SIZE3.15 In.
    • POWER SUPPLYThree-Phase 200-230 VAC
    • SHAFT TYPEHollow Shaft Flat Gearhead
    • GEAR RATIO30 :1
    • RATED TORQUE45 Lb-In
    • PERMISSIBLE THRUST LOAD90 Lb
    • COMPONENTSBLUM440-GFS (Motor), BLUD40S (Driver), GFS4G30FR (Gearhead)
    • ROHS COMPLIANTYes
    • SAFETY STANDARDSUL, CSA, EN, CE
    • AMBIENT TEMPERATURE RANGEMotor UL: 32°F - 104°F, EN: 32°F - 122°F
    • AMBIENT HUMIDITY85 Percent Max. Noncondensing
    • OPERATING ATMOSPHERENot For Use In Radioactive/Magnetic Areas.
    • MANUFACTURERS PART NUMBERBLU440S-30FR
    • SPEED CONTROL METHODSPanel Mounted Potentiometer
    • OUTPUT HORSEPOWER1/19 HP
    • MAX EXTENSION LENGTH (M)10.5
    • PERMISSIBLE LOAD INERTIA4400 Oz-In²
    • CE MARKINGLow Voltage Directives, EMC Directives
    • DEGREE OF PROTECTION(Motor) IP65 (Excluding Connectors), (Driver) IP10
    • BRANDOriental Motor®
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.