Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oriental Motor, Brushless Motor, BLEM46-GFS, PInion Shaft 1/12 HP
See all 12 items in product family

Oriental Motor, Brushless Motor, BLEM46-GFS, PInion Shaft 1/12 HP

Item #: WBB1114869

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $216.95
Product Information
Product Q&A
Oriental Motor, Brushless Motor, BLEM46-GFS, PInion Shaft 1/12 HP

The BLE Series sets a new standard for brushless motors with up to 4,000 r/min in an energy saving, compact package.

Includes:
  • Wide speed range
  • Excellent speed stability
  • Compact & high power
  • Energy saving
  • Round shaft type
  • IP65 Protection
  • 8 Speed settings & torque limiting functions are available with the optional OPX-2A controller module

Product Specifications

    • BRANDOriental Motor®
    • MANUFACTURERS PART#BLEM46-GFS
    • MOTOR TYPESpeed Control Motor
    • OUTPUT HORSEPOWER1/12 HP
    • SHAFT TYPEPinion Shaft
    • ROHS COMPLIANTYes
    • SAFETY STANDARDSUL, CSA, CE
    • MOTOR FRAME SIZE3.15 In Sq
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.