Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oriental Motor,Brushless Motor Speed Control System,BLE46CM100F,150 lb-In Torque,100:1 Gear Ratio
See all 614 items in product family

Oriental Motor,Brushless Motor Speed Control System,BLE46CM100F,150 lb-In Torque,100:1 Gear Ratio

Item #: WBB1113211

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $968.00
Product Information
Product Q&A
Oriental Motor, Brushless Motor Speed Control System, BLE46CM100F, 150 lb-In Torque, 100:1 Gear Ratio

The BLE Series sets a new standard for brushless motors with up to 4,000 r/min in an energy saving, compact package.

Features:
  • Wide speed range
  • Excellent speed stability
  • Compact & high power
  • Energy saving
  • IP65 Protection
  • 8 Speed settings & torque limiting functions are available with the optional OPX-2A controller module
Permissible Overhang Load 0.39 In. From Gearhead Mounting Surface = 270 Lb, 0.79 In. From Gearhead Mounting Surface = 220 Lb.

Product Specifications

    • SHAFT TYPEHollow Shaft Flat Gearhead
    • POWER SUPPLYSingle-Phase 200-240 VAC
    • ELECTROMAGNETIC BRAKEEquipped
    • STATIC FRICTION TORQUE28 Oz-In
    • ROTOR INERTIA1.31 Oz-In2
    • PERMISSIBLE THRUST LOAD90 Lb
    • COMPONENTSBLED6CM (Driver), BLEM46M2-GFS (Motor), GFS4G100FR (Gearhead)
    • ROHS COMPLIANTYes
    • SAFETY STANDARDSUL, CSA, CE
    • AMBIENT HUMIDITY85% Or Less
    • OPERATING ATMOSPHERENo Corrosive Gases Or Dust
    • BRAKE TYPEDriver Controlled
    • VERTICAL DRIVEYes
    • MANUFACTURERS PART NUMBERBLE46CM100F
    • SPEED CONTROL METHODSInternal/External Potentiometer & External DC Voltage
    • OUTPUT HORSEPOWER1/12 HP
    • SPEED SETTINGS2
    • CONTROL MODULE INCLUDEDNo
    • MULTI-AXESYes
    • INSTANTANEOUS STOPYes
    • POSITION CONTROL MODENo
    • MAX EXTENSION LENGTH (M)20.4
    • RATED TORQUE LB-IN150 Lb-In
    • ALARM OUTPUTYes
    • CE MARKINGLow Voltage Directives, EMC Directives
    • DEGREE OF PROTECTIONDriver: IP20, Motor: IP65
    • VARIABLE SPEED RANGE (R/MIN)5 - 200
    • PRODUCT LINEOriental Motor®
    • BRANDOriental Motor®
    • MOTOR TYPEBrushless
    • GEAR RATIO100 :1

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.