Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oriental Motor, Brushless Motor Speed Control System, BLF230S-30FR, 1/25 HP, 23 lb-In Torque
See all 695 items in product family

Oriental Motor, Brushless Motor Speed Control System, BLF230S-30FR, 1/25 HP, 23 lb-In Torque

Item #: WBB1114262

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $927.00
Product Information
Product Q&A
Oriental Motor, Brushless Motor Speed Control System, BLF230S-30FR, 1/25 HP, 23 lb-In Torque

Brushless speed control system offers high performance and simple operation from a compact motor and driver.

Features:
  • Slim Yet Powerful Design
  • Wide Speed Range
  • IP65 Protection
  • Easy Wiring
  • Detachable Digital Operator
Permissible Overhang Load 0.39 In. From Gearhead Mounting Surface = 112 Lb, 0.79 In. From Gearhead Mounting Surface = 90 Lb. Insulation Class- Motor UL, CSA standards: Class A: 221°F (105°C), EN standards: Class E: 248°F (120°C). Insulation Resistance- [Motor] 100 M Ω or more when 500 VDC megger is applied between the windings and the frame.[Driver] 100 M Ω or more when 500 VDC megger is applied between the power supply input terminal and the Protective Earth terminal, between the power supply terminal and I/O terminal.

Product Specifications

    • AMBIENT TEMPERATURE RANGE32°F - 122°F, Nonfreezing
    • AMBIENT HUMIDITY85 Percent Maximum, Noncondensing
    • OPERATING ATMOSPHERENo Corrosive Gases Or Dust
    • MANUFACTURERS PART NUMBERBLF230S-30FR
    • SPEED CONTROL METHODSPanel Mounted Potentiometer, External DC Voltage
    • OUTPUT HORSEPOWER1/25 HP
    • MAX EXTENSION LENGTH (M)20
    • PERMISSIBLE LOAD INERTIA2000 Oz-In²
    • CE MARKINGLow Voltage Directives, EMC Directives
    • DEGREE OF PROTECTIONMotor: IP65, Driver: IP20, Digital Operator: IP65
    • VARIABLE SPEED RANGE (R/MIN)8 - 400
    • PRODUCT LINEVEXTA
    • BRANDOriental Motor®
    • MOTOR TYPEBrushless
    • MOTOR FRAME SIZE2.36 In.
    • POWER SUPPLYThree-Phase 200-240 VAC
    • SHAFT TYPEHollow Shaft Flat Gearhead
    • GEAR RATIO30 :1
    • RATED TORQUE23 Lb-In
    • PERMISSIBLE THRUST LOAD45 Lb
    • COMPONENTSBLFD30S2 (Driver), BLFM230-GFS (Motor), GFS2G30FR (Gearhead)
    • ROHS COMPLIANTYes
    • SAFETY STANDARDSUL, CSA, EN, CE

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.