Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oriental Motor, Brushless Motor Speed Control System, BLF5120C-100FR, 1/6 HP, 300 lb-In Torque
See all 695 items in product family

Oriental Motor, Brushless Motor Speed Control System, BLF5120C-100FR, 1/6 HP, 300 lb-In Torque

Item #: WBB1114235

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,024.00
Product Information
Product Q&A
Oriental Motor, Brushless Motor Speed Control System, BLF5120C-100FR, 1/6 HP, 300 lb-In Torque

Brushless speed control system offers high performance and simple operation from a compact motor and driver.

Features:
  • Slim Yet Powerful Design
  • Wide Speed Range
  • IP65 Protection
  • Easy Wiring
  • Detachable Digital Operator
Permissible Overhang Load 0.39 In. From Gearhead Mounting Surface = 330 Lb, 0.79 In. From Gearhead Mounting Surface = 280 Lb. Insulation Class- Motor UL, CSA standards: Class A: 221°F (105°C), EN standards: Class E: 248°F (120°C). Insulation Resistance- [Motor] 100 M Ω or more when 500 VDC megger is applied between the windings and the frame.[Driver] 100 M Ω or more when 500 VDC megger is applied between the power supply input terminal and the Protective Earth terminal, between the power supply terminal and I/O terminal.

Product Specifications

    • PRODUCT LINEVEXTA
    • VARIABLE SPEED RANGE (R/MIN)2.7 - 133
    • MOTOR TYPEBrushless
    • MOTOR FRAME SIZE3.54 In.
    • POWER SUPPLYSingle-Phase 200-240 VAC
    • SHAFT TYPEHollow Shaft Flat Gearhead
    • GEAR RATIO100 :1
    • RATED TORQUE300 Lb-In
    • PERMISSIBLE THRUST LOAD112 Lb
    • COMPONENTSBLFD120C2 (Driver), BLFM5120-GFS (Motor), GFS5G100FR (Gearhead)
    • ROHS COMPLIANTYes
    • SAFETY STANDARDSUL, CSA, EN, CE
    • AMBIENT TEMPERATURE RANGE32°F - 122°F, Nonfreezing
    • AMBIENT HUMIDITY85% Maximum, Noncondensing
    • OPERATING ATMOSPHERENo Corrosive Gases Or Dust
    • MANUFACTURERS PART NUMBERBLF5120C-100FR
    • SPEED CONTROL METHODSPanel Mounted Potentiometer, External DC Voltage
    • OUTPUT HORSEPOWER11/6 HP
    • MAX EXTENSION LENGTH (M)20
    • PERMISSIBLE LOAD INERTIA66000 Oz-In²
    • CE MARKINGLow Voltage Directives, EMC Directives
    • DEGREE OF PROTECTIONMotor: IP65, Driver: IP20, Digital Operator: IP65
    • BRANDOriental Motor®

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.