

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor CNL20082, .08HP, 3375RPM, 1PH, 60HZ, 42C, 2514C, TENV, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor CNL20082, .08HP, 3375RPM, 1PH, 60HZ, 42C, 2514C, TENV, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388022
|
|
|
| List Price $223.00 Save up to 37% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$146.95 ea. |
| 6+ |
$140.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, .08HP,3375RPM,1PH,60HZ,42C,2514C,TENV,F1
Features:- C-face with removable base
- Rugged cast aluminum housing
- Ball bearings
- Locked drive-end bearing
- Durable baked on dry powder epoxy coating
Typical Applications: Pumps, compressors, machine tools, blowers, fans.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
.08 TE |
| ENCLOSURE |
TENV |
| FRAME |
42C |
| MOUNTING |
RIGID |
| RPM |
3375 |
| VOLTAGE |
115 |
| HERTZ |
60 |
| DUTY |
CONT |
| WEIGHT |
10 |
| INSULATION CLASS |
F |
| FL AMPS |
1.13 |
| BRAND |
Baldor |
| C-DIMENSION INCHES |
7.39 |
| KVA-CODE |
- |
| MFD |
10 |
| BALDOR CATALOG NUMBER |
CNL20082 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
25E636W007 |
| APPROVAL-CSA |
-- |
| POLES |
2 |
| DRIVE END FLANGE |
C-Face |
| APPROVAL-UL |
-- |
| AMBIENT-TEMPERATURE |
40C |
|
|
|
|
|
|