Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor CNL20172, .17HP, 3450RPM, 1PH, 60HZ, 42C, 2524C, TENV, F1

Rollover image to zoom in

Click image to enlarge

See all 117 items in product family

Baldor Motor CNL20172, .17HP, 3450RPM, 1PH, 60HZ, 42C, 2524C, TENV, F1

Item #: WBB388042

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $251.00 Save up to 27%
Qty Price
1-2 $190.95 ea.
3+ $183.95 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, .17HP,3450RPM,1PH,60HZ,42C,2524C,TENV,F1

Features:
  • C-face with removable base
  • Rugged cast aluminum housing
  • Ball bearings
  • Locked drive-end bearing
  • Durable baked on dry powder epoxy coating
Typical Applications:
Pumps, compressors, machine tools, blowers, fans.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.17
    • ENCLOSURETENV
    • FRAME42C
    • MOUNTINGC-Face Removable Base
    • NAMEPLATE RPM3450
    • MOTOR RPM 60Hz3450
    • VOLTAGE115
    • HERTZ60
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT13
    • MFD15
    • C-DIMENSION INCHES8.39
    • MANUFACTURER PART #CNL20172
    • FL AMPS1.90
    • INSULATION CLASSF
    • POLES2
    • SPEC. NUMBER25E633W005
    • SERVICE-FACTOR-AMPS--
    • APPROVAL-UL--
    • SERIAL-NUMBERDATE CODE
    • BRANDBaldor
    • KVA-CODE-
    • APPROVAL-CSA--
    • DRIVE END FLANGEC-Face
    • is_motorYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Gas blower motor

Your review: Because Global located this motor for us we saved hundreds of dollars not having to buy the whole blower assembly.

Pros: Exact match

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!