Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor L1206M, .33HP, 1725RPM, 1PH, 60HZ, 48, 3414L, OPEN, F1

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Baldor Motor L1206M, .33HP, 1725RPM, 1PH, 60HZ, 48, 3414L, OPEN, F1

Item #: WBB388979

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $323.00 Save up to 40%
Qty Price
1-2 $201.95 ea.
3+ $193.95 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, .33HP,1725RPM,1PH,60HZ,48,3414L,OPEN,F1

Features:
  • Copper windings
  • Rotors dynamically balanced
  • Ball bearings
  • Heavy guage steel frame construction
Typical Applications:
General purpose including compressors, pumps, conveyors, fans, machine tools and air conditioning units, etc.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.33
    • ENCLOSUREOPEN
    • FRAME48
    • MOUNTINGRigid
    • RPM1725
    • MOTOR RPM 60Hz1725
    • VOLTAGE115/230
    • HERTZ60
    • SERVICE FACTOR1.35
    • AMBIENT TEMP C40
    • WEIGHT22
    • FL AMPS6/3
    • POWER-FACTOR60
    • BEARING-DRIVE-END6203
    • BEARING-OPP-DRIVE-END6203
    • C-DIMENSION INCHES9.13
    • INSULATION CLASSB
    • BRANDBaldor
    • KVA-CODEL
    • MANUFACTURER PART #L1206M
    • DESIGN CODEN
    • SPEC. NUMBER34F01-5600
    • DRIVE END FLANGEStandard
    • is_motorYes
    • DOE-CODE--
    • SERIAL-NUMBER--
    • POLES4
    • FL EFFICIENCY60
    • 208V AMPS3.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:26