

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor L1306, .75HP, 3450RPM, 1PH, 60HZ, 56, 3420L, OPEN, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor L1306, .75HP, 3450RPM, 1PH, 60HZ, 56, 3420L, OPEN, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB389215
|
|
|
| List Price $319.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$207.95 ea. |
| 6+ |
$198.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, .75HP,3450RPM,1PH,60HZ,56,3420L,OPEN,F1
Features:- Copper windings
- Rotors dynamically balanced
- Ball bearings
- Heavy guage steel frame construction
Typical Applications: General purpose including compressors, pumps, conveyors, fans, machine tools and air conditioning units, etc.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
0.75 |
| ENCLOSURE |
OPEN |
| FRAME |
56 |
| MOUNTING |
RIGID |
| RPM |
3450 |
| VOLTAGE |
115/230 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.25 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
26 |
| C-DIMENSION INCHES |
12.85 |
| SPEC. NUMBER |
34P47-5897 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
71 |
| BALDOR CATALOG NUMBER |
L1306 |
| DOE-CODE |
-- |
| 208V AMPS |
5.8 |
| KVA-CODE |
J |
| INSULATION CLASS |
B |
| FL EFFICIENCY |
72 |
| FL AMPS |
9.4/4.7 |
| DESIGN CODE |
N |
| BEARING-OPP-DRIVE-END |
6203 |
| BEARING-DRIVE-END |
6203 |
| BRAND |
Baldor |
| DRIVE END FLANGE |
Standard |
| POLES |
2 |
|
|
|
|
|
|