

 |
Browse Electric Motors-General Purpose (8,886 Items) |
|
 |
Baldor Motor L3603, 1.5HP, 1725RPM, 1PH, 60HZ, 184, 3628L, TEFC, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor L3603, 1.5HP, 1725RPM, 1PH, 60HZ, 184, 3628L, TEFC, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB389553
|
|
|
| List Price $956.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$623.00 ea. |
| 6+ |
$594.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 1.5HP,1725RPM,1PH,60HZ,184,3628L,TEFC,F1
Features:- Heavy guage steel frames
- Ball bearings
- Base is seam welded to frame
- "Snap Action" starting switch for reliability
Typical Applications: General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
1 1/2 |
| ENCLOSURE |
TEFC |
| FRAME |
184 |
| MOUNTING |
RIGID |
| RPM |
1725 |
| VOLTAGE |
115/230 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
66 |
| KVA-CODE |
L |
| FL AMPS |
19/9.5 |
| DESIGN CODE |
L |
| BEARING-OPP-DRIVE-END |
6205 |
| BEARING-DRIVE-END |
6206 |
| BRAND |
Baldor |
| C-DIMENSION INCHES |
15.69 |
| DRIVE END FLANGE |
Standard |
| POLES |
4 |
| SPEC. NUMBER |
36C11-79 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
70 |
| BALDOR CATALOG NUMBER |
L3603 |
| DOE-CODE |
-- |
| 208V AMPS |
10 |
| FL EFFICIENCY |
70 |
| INSULATION CLASS |
B |
|
|
|
|
|
|