Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Single Phase Motors (1,430)
Remove
Baldor Motor WWL3606, 3 SAW DUTYHP, 3450RPM, 1PH, 60HZ, 184YZ, 3634
Remove

      Items
Baldor Motor WWL3606, 3 SAW DUTYHP, 3450RPM, 1PH, 60HZ, 184YZ, 3634 Baldor Motor WWL3606, 3 SAW DUTYHP, 3450RPM, 1PH, 60HZ, 184YZ, 3634


Baldor Motor WWL3606, 3 SAW DUTYHP, 3450RPM, 1PH, 60HZ, 184YZ, 3634
Baldor Motor WWL3606, 3 SAW DUTYHP, 3450RPM, 1PH, 60HZ, 184YZ, 3634
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB391911
List Price $911.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $593.00 ea.
6+ $566.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 3 SAW DUTYHP,3450RPM,1PH,60HZ,184YZ,3634

Features:
  • Shaft supplied with full key and keyway
  • Extra high breakdown torques for maximum cutting power
Typical Applications:
Typical applications include woodworking equipment such as table saws, planers, etc.

Click here to see our full selection of Motor Controls and Drives.

Click for Spec Sheet
Product Specifications
HORSEPOWER 3 SAW DUTY
ENCLOSURE TEFC
FRAME 184YZ
MOUNTING NO MOUNTING
RPM 3450
VOLTAGE 230
HERTZ 60
SERVICE FACTOR 1
AMBIENT TEMP C 40
WEIGHT 71
INSULATION CLASS B
FL EFFICIENCY 72
FL AMPS 15.5
DESIGN CODE L
BEARING-OPP-DRIVE-END 6205
BEARING-DRIVE-END 6206
KVA-CODE H
208V AMPS N/A
DOE-CODE --
BALDOR CATALOG NUMBER WWL3606
POWER-FACTOR 87
SERIAL-NUMBER --
SPEC. NUMBER 36G680W398
POLES 2
DRIVE END FLANGE Standard
BRAND Baldor
C-DIMENSION INCHES 14.89


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

From $218.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

From $338.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)