Actual product may differ from image shown

Marathon Motors, C147A, 1/4HP, 1800RPM, 115/230V, 1PH, 48 FR, DP
See all 53 items in product family

Marathon Motors, C147A, 1/4HP, 1800RPM, 115/230V, 1PH, 48 FR, DP

Item #: WBB870496

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $165.95 ea.
3+ $159.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors, C147A, 1/4HP, 1800RPM, 115/230V, 1PH, 48 FR, DP

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.25
    • ENCLOSUREDP
    • FRAME48
    • MOUNTINGRigid
    • NAMEPLATE RPM1800
    • PHASE1
    • MOTOR RPM 60Hz1800
    • VOLTAGE115/230
    • DUTYContinuous
    • SERVICE FACTOR1.35
    • AMBIENT TEMP C40
    • ROTATIONSelective Counter Clockwise
    • WEIGHT17
    • ULY
    • CSAY
    • FL AMPS2.4/1.2
    • INSULATION CLASSB
    • KVA-CODEM
    • MANUFACTURER PART #C147A
    • BRANDMarathon Motors
    • MODEL NUMBER048B17D11005
    • ORIENTATIONHorizontal
    • DRIVE END BEARING SIZE6203
    • OPPOSITE END BEARING SIZE6203
    • STARTING TYPECap Start/Cap Run
    • BEARING-OPP-DRIVE-END6203
    • BEARING-DRIVE-END6203
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!