Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors C158A, 1/3HP, 1725 RPM, 115/230V, 1PH, 56 FR, DP, Rigid
See all 95 items in product family

Marathon Motors C158A, 1/3HP, 1725 RPM, 115/230V, 1PH, 56 FR, DP, Rigid

Item #: WBB870498

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $181.95 ea.
3+ $174.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors C158A, 1/3HP, 1725 RPM, 115/230V, 1PH, 56 FR, DP, Rigid

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.33
    • ENCLOSUREDP
    • FRAME56
    • MOUNTINGRigid
    • RPM1725
    • PHASE1
    • MOTOR RPM 60Hz1725
    • MOTOR RPM 50Hz1425
    • VOLTAGE115/230
    • DUTYContinuous
    • SERVICE FACTOR1.35
    • AMBIENT TEMP C40
    • ROTATIONCounter Clockwise
    • WEIGHT20.75
    • ULRecognized
    • CSAY
    • is_motorYes
    • BRANDMarathon Motors
    • KVA-CODEL
    • ORIENTATIONHorizontal
    • STARTING TYPECapacitor Start Capacitor Run
    • MANUFACTURER PART #C158A
    • INSULATION CLASSB
    • FL EFFICIENCY72.4
    • OPPOSITE END BEARING SIZE6203
    • DRIVE END BEARING SIZE6203
    • BEARING-OPP-DRIVE-END6203
    • BEARING-DRIVE-END6203
    • FL AMPS3.8/1.9
    • MODEL NUMBER056B17D11019

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.194.161:24