Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors C175A, 3/4HP, 1725RPM, 115/230V, 1PH, 56 FR, DP
See all 95 items in product family

Marathon Motors C175A, 3/4HP, 1725RPM, 115/230V, 1PH, 56 FR, DP

Item #: WBB870467

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $213.95 ea.
3+ $204.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors C175A, 3/4HP, 1725RPM, 115/230V, 1PH, 56 FR, DP

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSUREDP
    • FRAME56
    • MOUNTINGRigid
    • RPM1800
    • PHASE1
    • MOTOR RPM 60Hz1800
    • VOLTAGE115/230
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • AMBIENT TEMP C40
    • ROTATIONCounter Clockwise
    • WEIGHT41.67
    • ULY
    • CSAY
    • OPPOSITE END BEARING SIZE6203
    • DRIVE END BEARING SIZE6203
    • BEARING-OPP-DRIVE-END6203
    • BEARING-DRIVE-END6203
    • FL AMPS6.6/3.3
    • IP CODE22
    • MODEL NUMBER056B17D15545
    • is_motorYes
    • BRANDMarathon Motors
    • KVA-CODEL
    • ORIENTATIONHorizontal
    • INSULATION CLASSB
    • MANUFACTURER PART #C175A
    • STARTING TYPECap Start / Cap Run

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Motor

Your review: Excellent motor, 2nd one I purchased for a boat lift

Pros: ease of purchase and delivery

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:68