Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

See all 35 items in product family

Marathon Motors, C284, 145TBFR5306, 3HP, 3600RPM, 208-230V, 1PH, 145TC FR, TEFC

Item #: WBB870478

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $501.00
Add to list
Product Information
Product Q&A
Marathon Motors, C284, 145TBFR5306, 3HP, 3600RPM, 208-230V, 1PH, 145TC FR, TEFC

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Click for Connection Drawing


Product Specifications

  • HORSEPOWER3 @ 60 Hz
  • ENCLOSURETEFC
  • FRAME145TC
  • MOUNTINGC-Face Rigid
  • RPM3600 @ 60 Hz
  • PHASE1
  • VOLTAGE208-230 @ 60 Hz
  • DUTYContinuous
  • AMBIENT TEMP C40
  • ROTATIONSelective CCW
  • WEIGHT52
  • ULRecognized Construction
  • CSAY
  • CATALOG NO.C284
  • 60 HERTZ FL Eff84.00%
  • 60 HERTZ FL AMPS13.1-11.8-11.8
  • 60 HERTZ SF1.15
  • ORIENTATIONHorizontal
  • ASSEMBLYF1 ONLY
  • 60 HERTZ kW2.24
  • IP CODE43
  • MODEL NUMBER145TBFR5306
  • OPPOSITE END BEARING SIZE6203
  • DRIVE END BEARING SIZE6205
  • BRANDMarathon Motors
  • NEMA DESIGNL
  • APPROVAL-CEY
  • KVA-CODEH
  • INSULATION CLASSB
  • BEARING-OPP-DRIVE-ENDBall
  • BEARING-DRIVE-ENDBall
  • STARTING TYPECap Start Ind Run
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.