Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors, C354, 5KC35JN70X, 1/4HP, 1725RPM, 115/208-230V, 1PH, 56C FR, DP
See all 34 items in product family

Marathon Motors, C354, 5KC35JN70X, 1/4HP, 1725RPM, 115/208-230V, 1PH, 56C FR, DP

Item #: WBB870599

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $188.95 ea.
3+ $180.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors, C354, 5KC35JN70X, 1/4HP, 1725RPM, 115/208-230V, 1PH, 56C FR, DP

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.25
    • ENCLOSUREDP
    • FRAME56C
    • MOUNTINGC-Face Footless
    • RPM1800
    • PHASE1
    • MOTOR RPM 60Hz1725
    • VOLTAGE115/208-230
    • DUTYContinuous
    • SERVICE FACTOR1.35
    • THERMAL PROTECTIONAutomatic
    • AMBIENT TEMP C40
    • ROTATIONClockwise
    • WEIGHT15
    • ULY
    • CSAY
    • ORIENTATIONHorizontal or Vertical
    • OPPOSITE END BEARING SIZE6203
    • DRIVE END BEARING SIZE6203
    • FL AMPS5.2/2.7-2.6
    • KVA-CODEN
    • MANUFACTURER PART #C354
    • INSULATION CLASSB
    • BRANDMarathon Motors
    • MODEL NUMBER5KC35JN70X
    • BEARING-DRIVE-END6203
    • BEARING-OPP-DRIVE-END6203
    • is_motorYes
    • STARTING TYPESwitch and Mech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:60