Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,886 Items)
Sub Category
Single Phase Motors (1,430)
Remove
Marathon Motors, C356, 5KC36LN83X, 1/3HP, 1725/1425RPM, 115/208-230V, 1PH, 56C FR, DP
Remove

      Items
Marathon Motors, C356, 5KC36LN83X, 1/3HP, 1725/1425RPM, 115/208-230V, 1PH, 56C FR, DP Marathon Motors, C356, 5KC36LN83X, 1/3HP, 1725/1425RPM, 115/208-230V, 1PH, 56C FR, DP


Marathon Motors, C356, 5KC36LN83X, 1/3HP, 1725/1425RPM, 115/208-230V, 1PH, 56C FR, DP
Picture may not represent actual product
Email This Page Printer Friendly Version
Marathon Motors, C356, 5KC36LN83X, 1/3HP, 1725/1425RPM, 115/208-230V, 1PH, 56C FR, DP
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB870639
Price: $212.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors, C356, 5KC36LN83X, 1/3HP, 1725/1425RPM, 115/208-230V, 1PH, 56C FR, DP

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Click for Connection Drawing


Product Specifications
HORSEPOWER 1/3 @ 60 Hz
ENCLOSURE DP
FRAME 56C
MOUNTING C-Face Footless
RPM 1725/1425 @ 60 Hz
PHASE 1
VOLTAGE 115/208-230 @ 60 Hz
DUTY Continuous
THERMAL PROTECTION Automatic
AMBIENT TEMP C 40
ROTATION Counter Clockwise
WEIGHT 16
UL Y
CSA Y
CATALOG NO. C356
STARTING TYPE Switch and Mech
OPPOSITE END BEARING SIZE 6203
DRIVE END BEARING SIZE 6203
ORIENTATION Horizontal or Vertical
60 HERTZ SF 1.35
60 HERTZ FL AMPS 6.0/3.2-3.0
MODEL NUMBER 5KC36LN83X
BRAND Marathon Motors
KVA-CODE M
INSULATION CLASS B
BEARING-OPP-DRIVE-END Ball
BEARING-DRIVE-END Ball


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

From $218.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

From $338.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)