Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

See all 46 items in product family

Marathon Motors, C358, 5KC49GN0009, 1/2HP, 1725RPM, 115/208-230V, 1PH, 56C FR, DP

Item #: WBB870640

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $241.95
Product Information
Product Q&A
Marathon Motors, C358, 5KC49GN0009, 1/2HP, 1725RPM, 115/208-230V, 1PH, 56C FR, DP

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.

Documents are in PDF format

Product Specifications

  • HORSEPOWER1/2 @ 60 Hz
  • ENCLOSUREDP
  • FRAME56C
  • MOUNTINGC-Face Footless
  • RPM1725 @ 60 Hz
  • PHASE1
  • VOLTAGE115/208-230 @ 60 Hz
  • DUTYContinuous
  • AMBIENT TEMP C40
  • ROTATIONClockwise
  • WEIGHT21
  • ULY
  • CSAY
  • CATALOG NO.C358
  • 60 HERTZ SF1.25
  • 60 HERTZ FL AMPS8.8/4.2-4.4
  • MODEL NUMBER5KC49GN0009
  • BRANDMarathon Motors
  • KVA-CODEN
  • INSULATION CLASSB
  • BEARING-OPP-DRIVE-ENDBall
  • BEARING-DRIVE-ENDLocked
  • STARTING TYPESwitch and Mech
  • OPPOSITE END BEARING SIZE6203
  • DRIVE END BEARING SIZE6203
  • ORIENTATIONHorizontal or Vertical
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.