Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors, E265, 5KCR46MN0093, 1/2HP, 1725/1425RPM, 100-120/200-240V, 1PH, 56C FR, TEFC
See all 98 items in product family

Marathon Motors, E265, 5KCR46MN0093, 1/2HP, 1725/1425RPM, 100-120/200-240V, 1PH, 56C FR, TEFC

Item #: WBB870756

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $369.95 ea.
3+ $354.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors, E265, 5KCR46MN0093, 1/2HP, 1725/1425RPM, 100-120/200-240V, 1PH, 56C FR, TEFC

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSURETEFC
    • FRAME56C
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1725/1425
    • PHASE1
    • MOTOR RPM 60Hz1725
    • MOTOR RPM 50Hz1425
    • VOLTAGE100-120/200-240
    • DUTYContinuous
    • SERVICE FACTOR1.25
    • AMBIENT TEMP C40
    • ROTATIONSelect Counter Clockwise
    • WEIGHT27
    • ULY
    • CSAY
    • BEARING-OPP-DRIVE-END6203
    • FL AMPS5.8-5.6/2.9-2.8
    • INSULATION CLASSB
    • KVA-CODEN
    • MANUFACTURER PART #E265
    • BRANDMarathon Motors
    • BEARING-DRIVE-END6203
    • ORIENTATIONHorizontal or Vertical
    • DRIVE END BEARING SIZE6203
    • OPPOSITE END BEARING SIZE6203
    • STARTING TYPESwitch and Mech
    • is_motorYes
    • MODEL NUMBER5KCR46MN0093

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!