Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Single Phase Motors (1,430)
Remove
Marathon Motors, EG283, 5KCR49UN0107, 1HP, 1725/1425RPM, 100-120/200-240V, 1PH, 56C FR, TEFC
Remove

      Items
Marathon Motors, EG283, 5KCR49UN0107, 1HP, 1725/1425RPM, 100-120/200-240V, 1PH, 56C FR, TEFC Marathon Motors, EG283, 5KCR49UN0107, 1HP, 1725/1425RPM, 100-120/200-240V, 1PH, 56C FR, TEFC


Marathon Motors, EG283, 5KCR49UN0107, 1HP, 1725/1425RPM, 100-120/200-240V, 1PH, 56C FR, TEFC
Picture may not represent actual product
Marathon Motors, EG283, 5KCR49UN0107, 1HP, 1725/1425RPM, 100-120/200-240V, 1PH, 56C FR, TEFC
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB870703
Price: $409.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors, EG283, 5KCR49UN0107, 1HP, 1725/1425RPM, 100-120/200-240V, 1PH, 56C FR, TEFC

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Click for Connection Drawing


Product Specifications
HORSEPOWER 1 @ 60 Hz
ENCLOSURE TEFC
FRAME 56C
MOUNTING C-Face Footless
RPM 1725/1425 @ 60 Hz
PHASE 1
VOLTAGE 100-120/200-240 @ 60 Hz
DUTY Continuous
AMBIENT TEMP C 40
ROTATION Select Counter Clockwise
WEIGHT 40
UL Y
CSA Y
CATALOG NO. EG283
OPPOSITE END BEARING SIZE 6203
DRIVE END BEARING SIZE 6203
ORIENTATION Horizontal or Vertical
60 HERTZ SF 1.15
60 HERTZ FL AMPS 11.8-11.4/5.9-5.7
MODEL NUMBER 5KCR49UN0107
BRAND Marathon Motors
KVA-CODE L
INSULATION CLASS B
BEARING-OPP-DRIVE-END Ball
BEARING-DRIVE-END Ball
STARTING TYPE Switch and Mech


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

From $218.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

From $338.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)