Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors, G095, 056C17D2010, 1/3HP, 1800RPM, 115/208-230V, 1PH, 56 FR, DP
See all 53 items in product family

Marathon Motors, G095, 056C17D2010, 1/3HP, 1800RPM, 115/208-230V, 1PH, 56 FR, DP

Item #: WBB870604

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $190.95 ea.
3+ $183.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors, G095, 056C17D2010, 1/3HP, 1800RPM, 115/208-230V, 1PH, 56 FR, DP

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.33
    • ENCLOSUREDP
    • FRAME56
    • MOUNTINGRigid
    • NAMEPLATE RPM1800
    • PHASE1
    • MOTOR RPM 60Hz1800
    • VOLTAGE115/208-230
    • DUTYContinuous
    • SERVICE FACTOR1.35
    • THERMAL PROTECTIONManual Protector
    • AMBIENT TEMP C40
    • ROTATIONSelective CCW
    • WEIGHT18
    • ULRecognized Construction and Protector
    • CSAY
    • MODEL NUMBER056C17D2010
    • ASSEMBLYF1 ONLY
    • IP CODE22
    • NEMA DESIGNNO DESIGN CODE
    • MANUFACTURER PART #G095
    • FL AMPS6.4/3-3.2
    • INSULATION CLASSB
    • DRIVE END BEARING SIZE6203
    • 60 HERTZ kW0.25
    • BEARING-DRIVE-END6203
    • APPROVAL-CEN
    • BRANDMarathon Motors
    • KVA-CODEL
    • OPPOSITE END BEARING SIZE6203
    • BEARING-OPP-DRIVE-END6203
    • ORIENTATIONHorizontal
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!