Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Single Phase Motors (1,430)
Remove
WEG General Purpose Single Phase Motor, 00512ES1E215T, 5HP, 1200RPM, 208-230/460V, 215T, TEFC
Remove

      Items
WEG General Purpose Single Phase Motor, 00512ES1E215T, 5HP, 1200RPM, 208-230/460V, 215T, TEFC WEG General Purpose Single Phase Motor, 00512ES1E215T, 5HP, 1200RPM, 208-230/460V, 215T, TEFC


WEG General Purpose Single Phase Motor, 00512ES1E215T, 5HP, 1200RPM, 208-230/460V, 215T, TEFC
WEG General Purpose Single Phase Motor, 00512ES1E215T, 5HP, 1200RPM, 208-230/460V, 215T, TEFC
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB873474
Price: $1,145.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WEG General Purpose Single Phase Motor, 00512ES1E215T, 5HP, 1200RPM, 208-230/460V, 215T, TEFC

Starting capacitors, cast iron frames, rigid base and oversized ball bearings to ensure extended motor life are all standard features. Remember to considered ambient temperatures and that TEFC motors are specifically designed for operating in environments of dirt, dust and excess moisture.

Click for Motor Specifications


Product Specifications
HORSEPOWER 5
ENCLOSURE TEFC
FRAME 215T
MOUNTING Foot Mount
RPM 1200
PHASE 1
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.15
FL AMPS 11.0
FL EFFICIENCY 80.0
TYPE General Purpose Single Phase
C-DIMENSION INCHES 19.567
BRAND WEG
MANUFACTURER PART # 00512ES1E215T
KILOWATS 3.7


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

From $218.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

From $338.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)