Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG General Purpose Single Phase Motor, 00518ES1C184TC, 5HP, 1800RPM, 208-230V, 184TC, TEFC

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

WEG General Purpose Single Phase Motor, 00518ES1C184TC, 5HP, 1800RPM, 208-230V, 184TC, TEFC

Item #: WBB873633

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $783.00 ea.
3+ $753.00 ea.
Product Information
Customer Review
Product Q&A
WEG General Purpose Single Phase Motor, 00518ES1C184TC, 5HP, 1800RPM, 208-230V, 184TC, TEFC

These motors have a wide range of applications. Because of their high starting torque, they are particularly well-suited for heavy starting loads.

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETEFC
    • FRAME184TC
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1800
    • PHASE1
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230
    • HERTZ60
    • SERVICE FACTOR1.15
    • KILOWATTS3.7
    • BRANDWEG
    • MANUFACTURER PART #00518ES1C184TC
    • C-DIMENSION INCHES17.050
    • TYPEGeneral Purpose Single Phase
    • FL EFFICIENCY79
    • FL AMPS21.4
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!