Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG General Purpose Single Phase Motor, 00718ES1E215T, 7.5HP, 1800RPM, 208-230/460V, 215T, TEFC

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

WEG General Purpose Single Phase Motor, 00718ES1E215T, 7.5HP, 1800RPM, 208-230/460V, 215T, TEFC

Item #: WBB873110

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $965.00 ea.
3+ $928.00 ea.
Product Information
Customer Review
Product Q&A
WEG General Purpose Single Phase Motor, 00718ES1E215T, 7.5HP, 1800RPM, 208-230/460V, 215T, TEFC

Starting capacitors, cast iron frames, rigid base and oversized ball bearings to ensure extended motor life are all standard features. Remember to considered ambient temperatures and that TEFC motors are specifically designed for operating in environments of dirt, dust and excess moisture.

Documents are in PDF format

Product Specifications

    • HORSEPOWER7.5
    • ENCLOSURETEFC
    • FRAME215T
    • MOUNTINGRigid
    • NAMEPLATE RPM1800
    • PHASE1
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • COMPATIBLE WITH/REPLACES - 1Baldor L3710T
    • C-DIMENSION INCHES19.567
    • MANUFACTURER PART #00718ES1E215T
    • FL AMPS17.0
    • BRANDWEG
    • is_motorYes
    • KILOWATTS5.5
    • TYPEGeneral Purpose Single Phase
    • FL EFFICIENCY83

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed