Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG General Purpose Single Phase Motor, 00736OS1C184T, 7.5HP, 3600RPM, 208-230V, 184T, ODP

Rollover image to zoom in

Click image to enlarge

See all 175 items in product family

WEG General Purpose Single Phase Motor, 00736OS1C184T, 7.5HP, 3600RPM, 208-230V, 184T, ODP

Item #: WBB873138

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $614.00 ea.
3+ $588.00 ea.
Product Information
Customer Review
Product Q&A
WEG General Purpose Single Phase Motor, 00736OS1C184T, 7.5HP, 3600RPM, 208-230V, 184T, ODP

Starting capacitors, cast iron frames, rigid base and oversized ball bearings to ensure extended motor life are all standard features. Remember to considered ambient temperatures and that ODP are suitable where dirt and moisture are at minimum.

Documents are in PDF format

Product Specifications

    • HORSEPOWER7.5
    • ENCLOSUREODP
    • FRAME184T
    • MOUNTINGRigid
    • RPM3600
    • PHASE1
    • MOTOR RPM 60Hz3600
    • VOLTAGE208-230
    • HERTZ60
    • SERVICE FACTOR1.25
    • C-DIMENSION INCHES14.870
    • TYPEGeneral Purpose Single Phase
    • MANUFACTURER PART #00736OS1C184T
    • FL AMPS30.0
    • BRANDWEG
    • KILOWATTS5.5
    • is_motorYes
    • FL EFFICIENCY85

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:64