Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors, K235, 56C17D2115, 1/3HP, 1800RPM, 115/208-230V, 1PH, 56C FR, DP
See all 4 items in product family

Marathon Motors, K235, 56C17D2115, 1/3HP, 1800RPM, 115/208-230V, 1PH, 56C FR, DP

Item #: WBB870476

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $198.95 ea.
3+ $191.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors, K235, 56C17D2115, 1/3HP, 1800RPM, 115/208-230V, 1PH, 56C FR, DP

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.33
    • ENCLOSUREDP
    • FRAME56C
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1800
    • PHASE1
    • MOTOR RPM 60Hz1800
    • VOLTAGE115/208-230
    • DUTYContinuous
    • SERVICE FACTOR1.35
    • THERMAL PROTECTIONAutomatic Protector
    • AMBIENT TEMP C40
    • ROTATIONSelective CCW
    • WEIGHT18
    • ULRecognized Construction and Protector
    • CSAY
    • IP CODE22
    • STARTING TYPECap Start Ind Run
    • OPPOSITE END BEARING SIZE6203
    • DRIVE END BEARING SIZE6203
    • ASSEMBLYF1 ONLY
    • ORIENTATIONHorizontal
    • 60 HERTZ kW0.25
    • MODEL NUMBER56C17D2115
    • BRANDMarathon Motors
    • MANUFACTURER PART #K235
    • NEMA DESIGNNO DESIGN CODE
    • APPROVAL-CEN
    • KVA-CODEL
    • INSULATION CLASSB
    • FL AMPS6.4/3-3.2
    • BEARING-OPP-DRIVE-END6203
    • is_motorYes
    • BEARING-DRIVE-END6203

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed