Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Single Phase Motors (1,430)
Remove
Leeson Single Phase General Purpose Motor 1/2HP, 1725RPM, 48, TEFC, 115/208-230V, 60HZ, Auto, Round
Remove

      Items
Leeson Single Phase General Purpose Motor 1/2HP, 1725RPM, 48, TEFC, 115/208-230V, 60HZ, Auto, Round Leeson Single Phase General Purpose Motor 1/2HP, 1725RPM, 48, TEFC, 115/208-230V, 60HZ, Auto, Round


Leeson Single Phase General Purpose Motor 1/2HP, 1725RPM, 48, TEFC, 115/208-230V, 60HZ, Auto, Round
Leeson Single Phase General Purpose Motor 1/2HP, 1725RPM, 48, TEFC, 115/208-230V, 60HZ, Auto, Round
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB588277
List Price $409.00    Save 42%
Price: $238.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LEESON Electric and Lincoln Motors line of single phase General Purpose AC motors include both ODP and TEFC enclosures.

Features include:

  • Durable rolled steel frame
  • Class B insulation
  • High-quality ball bearings
  • Easy-to-read nameplate
  • Some 56 frame motors have a 56, 56H, 143T and 145T combination base with 12 mounting holes for flexible installation.
  • UL Recognized Component Listing and CSA approval.
  • Warranty - 12 months from date of first use or 18 months from date of manufacture, whichever comes first.
Product Specifications
HORSEPOWER 1/2
ENCLOSURE TEFC
FRAME 48
MOUNTING Round
RPM 1725
PHASE 1
VOLTAGE 115/208-230
HERTZ 60
AMBIENT TEMP C 40C
CATALOG NO. 102871.00
BRAND Leeson
APPLICATIONS Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
CONSTRUCTION Rolled Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

From $218.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

From $338.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)