Actual product may differ from image shown

Leeson Motors Single Phase General Purpose Motor 50HZ, 3HP, 2.2KW, 1440RPM, Nan, IP54, 220V1.0SF
See all 100 items in product family

Leeson Motors Single Phase General Purpose Motor 50HZ, 3HP, 2.2KW, 1440RPM, Nan, IP54, 220V1.0SF

Item #: WBB587819

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $2,277.00 Save up to 52%
Qty Price
1-2 $1,126.00 ea.
3+ $1,082.00 ea.
Product Information
Customer Review
Product Q&A
LEESON Electric and Lincoln Motors line of single phase General Purpose AC motors include both ODP and TEFC enclosures.

Features include:

  • Durable rolled steel frame
  • Class B insulation
  • High-quality ball bearings
  • Easy-to-read nameplate
  • Some 56 frame motors have a 56, 56H, 143T and 145T combination base with 12 mounting holes for flexible installation.
  • UL Recognized Component Listing and CSA approval.
  • Warranty - 12 months from date of first use or 18 months from date of manufacture, whichever comes first.

Product Specifications

    • HORSEPOWER3
    • ENCLOSURETEFC
    • FRAME184T
    • MOUNTINGRigid
    • NAMEPLATE RPM1440
    • PHASE1
    • MOTOR RPM 50Hz1440
    • VOLTAGE220
    • HERTZ50
    • SERVICE FACTOR1
    • AMBIENT TEMP C40C
    • COMPATIBLE WITH/REPLACES - 1Baldor L3609T-50
    • HEIGHT INCHES11-1/4
    • MANUFACTURER PART #131557.00
    • FL AMPS15.9
    • BRANDLeeson
    • LENGTH INCHES14-5/8
    • CONSTRUCTIONRolled Steel
    • WIDTH INCHES8-1/8
    • APPLICATIONSGear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed