Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,886 Items)
Sub Category
Single Phase Motors (1,430)
Remove
Leeson Single Phase General Purpose Motor 5HP, 3450RPM, 56H, DP, 230V, 60HZ, Manual, 1.0SF, Rigid
Remove

      Items
Leeson Single Phase General Purpose Motor 5HP, 3450RPM, 56H, DP, 230V, 60HZ, Manual, 1.0SF, Rigid Leeson Single Phase General Purpose Motor 5HP, 3450RPM, 56H, DP, 230V, 60HZ, Manual, 1.0SF, Rigid


Leeson Single Phase General Purpose Motor 5HP, 3450RPM, 56H, DP, 230V, 60HZ, Manual, 1.0SF, Rigid
Email This Page Printer Friendly Version
Leeson Single Phase General Purpose Motor 5HP, 3450RPM, 56H, DP, 230V, 60HZ, Manual, 1.0SF, Rigid
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB588317
List Price $689.00    Save 42%
Price: $402.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LEESON Electric and Lincoln Motors line of single phase General Purpose AC motors include both ODP and TEFC enclosures.

Features include:

  • Durable rolled steel frame
  • Class B insulation
  • High-quality ball bearings
  • Easy-to-read nameplate
  • Some 56 frame motors have a 56, 56H, 143T and 145T combination base with 12 mounting holes for flexible installation.
  • UL Recognized Component Listing and CSA approval.
  • Warranty - 12 months from date of first use or 18 months from date of manufacture, whichever comes first.
Product Specifications
HORSEPOWER 5
ENCLOSURE DP
FRAME 56H
MOUNTING Rigid
RPM 3450
PHASE 1
VOLTAGE 230
HERTZ 60
AMBIENT TEMP C 40C
CATALOG NO. 116708.00
WIDTH INCHES 10-1/2
BRAND Leeson
APPLICATIONS Swimming Pool Motors, Residential And Industrial Pumps, Circulating Pumps,
CONSTRUCTION Rolled Steel
LENGTH INCHES 14-5/8
HEIGHT INCHES 11-1/4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

From $218.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

From $338.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)