

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Leeson Motor-1HP, 115/208-230V, 1740RPM, DP, C Face Mount, 1.15 SF, 75 Eff. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor-1HP, 115/208-230V, 1740RPM, DP, C Face Mount, 1.15 SF, 75 Eff.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB222010
|
|
|
| List Price $497.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$289.95 ea. |
| 6+ |
$276.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| General Purpose, Capacitor Start-Inductor Run Motor: 1HP, 1740 RPM, Drip-Proof (DP) Enclosure, 143 Frame, C Face Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 12.8/6.4, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 75, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Diameter 7/8". Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. NEMA C face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face. Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram |
| Product Specifications |
| HORSEPOWER |
1 |
| ENCLOSURE |
DP |
| FRAME |
143 |
| MOUNTING |
C Face |
| RPM |
1740 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
115 / 208-230 |
| NAMEPLATE AMPS |
12.8/6.4 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
75 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
7/8 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6205 |
| WEIGHT |
32 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C143C17DC2FF |
| UPC |
69172001651 |
| CATALOG NO. |
121002.00 |
| BRAND |
Leeson |
|
|
|
|
 |
|
|