Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson G121668.00, Standard Eff., 1.5 HP, 3450 RPM, 208-230/460V, 143TC, DP, C-Face Footless
See all 29 items in product family

Leeson G121668.00, Standard Eff., 1.5 HP, 3450 RPM, 208-230/460V, 143TC, DP, C-Face Footless

Item #: WBB221896

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $270.95 ea.
3+ $258.95 ea.
Product Information
Customer Review
Product Q&A
General Purpose, 3-Phase Motor: 1.5/1HP, 3450/2850 RPM, Drip-Proof (DP) Enclosure, 143 Frame, C Face Mount, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 4.4-4.2/2.1&3.4/1.7, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 81.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter 7/8.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
NEMA C face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSUREDP
    • FRAME143TC
    • MOUNTINGC-Face Footless
    • RPM3450
    • PHASE3
    • MOTOR RPM 60Hz3450
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • EFFICIENCY81.5
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONREV
    • WEIGHT29
    • ULY
    • CSAY
    • LEESON MODEL NO.C143T34DC3AA
    • UPC69172034775
    • COMPATIBLE WITH/REPLACES - 1AO SMITH/MAGNETEK, H609, H750
    • BRANDLeeson
    • COMPATIBLE WITH/REPLACES - 2Baldor, VM3120T
    • is_motorYes
    • BEARING-DRIVE-END6205
    • FL AMPS4.4-4/2
    • MATERIALRolled Steel
    • MANUFACTURER PART #G121668.00
    • DESIGNSq Cage Inductor Run

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!