Pressure Washer Motors
Availability
Phase
Horsepower
Type
Brand
Voltage
Price
Voltage
230 V
RPM
3500 rpm
Horsepower
5 HP
Frame
184TC
Voltage
230 V
RPM
3450 rpm
Horsepower
5 HP
Frame
56HCY
Voltage
230 V
RPM
1740 rpm
Horsepower
5 HP
Frame
184TC
Leeson Motors Single Phase General Purpose Motor 3HP, 1740RPM, 184, TEFC, 208-230V, 60HZ, Manual
Voltage
208-230 V
RPM
1740 rpm
Horsepower
3 HP
Frame
184T
Marathon Motors Pressure Washer Motor, K319, 56B17F5319, 1HP, 115/208-230V, 1800RPM, 1PH, 56HC FR
Voltage
115/208-230 V
RPM
1800 rpm
Horsepower
1 HP
Frame
56HC
Voltage
115/208-230 V
RPM
3450 rpm
Horsepower
2 HP
Frame
56H
Voltage
115/230 V
RPM
3450 rpm
Horsepower
2 HP
Frame
56
Voltage
115/208-230 V
RPM
1800 rpm
Horsepower
2 HP
Frame
145T
Voltage
115/208-230 V
RPM
1740 rpm
Horsepower
1-1/2 HP
Frame
56H
Voltage
115/208-230 V
RPM
1725 rpm
Horsepower
1-1/2 HP
Frame
56H
Voltage
115/208-230 V
RPM
3450 rpm
Horsepower
1-1/2 HP
Frame
56C
Marathon Motors, G378, 056B17F5302, 1 1/2HP, 1800RPM, 115/208-230V, 1PH, 56H FR, TEFC
Voltage
115/208-230 V
RPM
1725 rpm
Horsepower
1-1/2 HP
Frame
56H
Marathon Motors Pressure Washer Motor, K615, 56B34F5312, 2HP, 115/230V, 3600RPM, 1PH, 56HC FR
Voltage
115/230 V
RPM
3600 rpm
Horsepower
2 HP
Frame
56HC
Voltage
208-230 V
RPM
1740 rpm
Horsepower
3 HP
Frame
184
Voltage
230 V
RPM
1750 rpm
Horsepower
3 HP
Frame
184
Voltage
208-230 V
RPM
3450 rpm
Horsepower
3 HP
Frame
56H
Marathon Motors, G356, 056C17F5308, 3/4HP, 1800RPM, 115/208-230V, 1PH, 56 FR, TEFC
Voltage
115/208-230 V
RPM
1725 rpm
Horsepower
3/4 HP
Frame
56
Voltage
230 V
RPM
3450 rpm
Horsepower
5 HP
Frame
56/56H
Voltage
230 V
RPM
3450 rpm
Horsepower
3 HP
Frame
56C
Baldor-Reliance Pressure Washer Motor, PCL3514M, 1 PH, 115/230 V, 1.5 HP, 1725 RPM, TEFC, 56C Frame
Voltage
115/230 V
RPM
1725 rpm
Horsepower
1-1/2 HP
Frame
56C
Leeson Motors Single Phase General Purpose Motor 5HP, 3500RPM, 184, TEFC, 230V, 60HZ, Manual, Rigid
Voltage
230 V
RPM
3600 rpm
Horsepower
5 HP
Frame
184T
Voltage
208-230 V
RPM
3600 rpm
Horsepower
1-1/2 HP
Frame
56
Marathon Motors Pressure Washer Motor, D010, 56B34D2029, 1HP, 115/208-230V, 3600RPM, 1PH, 56 FR
Voltage
115/208-230 V
RPM
3600 rpm
Horsepower
1 HP
Frame
56
Leeson Motors Motor Electric Motor - 2HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 S.F.
Voltage
115/208-230 V
RPM
1725 rpm
Horsepower
2 HP
Frame
56H
Leeson Motors Single Phase General Purpose Motor 3HP, 3450RPM, 56H, TEFC, 230V, 60HZ, Manual, 1SF
Voltage
230 V
RPM
3450 rpm
Horsepower
3 HP
Frame
56H
Voltage
115/208-230 V
RPM
1725 rpm
Horsepower
1 HP
Frame
56
Leeson Motors Single Phase General Purpose Motor 5HP, 1740RPM, 184, TEFC, 208-230V, 60HZ, Manual
Voltage
208-230 V
RPM
1740 rpm
Horsepower
5 HP
Frame
184T
Marathon Motors Pressure Washer Motor, I127, 145TBDR5337, 2HP, 115/208-230V, 1800RPM, 1PH, 145T FR
Voltage
115/208-230 V
RPM
1800 rpm
Horsepower
2 HP
Frame
145T
Voltage
115/230 V
RPM
3450 rpm
Horsepower
1-1/2 HP
Frame
56C
Voltage
115/208-230 V
RPM
1740 rpm
Horsepower
2 HP
Frame
145
Voltage
208-230 V
RPM
1740 rpm
Horsepower
5 HP
Frame
184
Voltage
230 V
RPM
3450 rpm
Horsepower
3 HP
Frame
56
Leeson Motors Single Phase General Purpose Motor 2HP, 1740RPM, 56H, DP, Manual, Rigid
Voltage
115 V
RPM
1740 rpm
Horsepower
2 HP
Frame
56H
Voltage
115/230 V
RPM
3450 rpm
Horsepower
2 HP
Frame
56C
Voltage
230 V
RPM
3450 rpm
Horsepower
5 HP
Frame
56H