Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors-2HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.0 SF, 72 Eff.
See all 138 items in product family

Leeson Motors-2HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.0 SF, 72 Eff.

Item #: WBB222079

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,079.00 Save up to 36%
Qty Price
1-2 $716.00 ea.
3+ $688.00 ea.
Product Information
Customer Review
Product Q&A
General Purpose, Capacitor Start-Inductor Run Motor: 2HP, 1740 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 182 Frame, C Face Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 24.8/13-12.4, Continuous duty, 1.0 Service Factor, No thermal protection, Efficiency: 72, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 2-1/4, Shaft Diameter 1 1/8.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
NEMA C face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face.

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • ENCLOSURETEFC
    • FRAME182TC
    • MOUNTINGC-Face Footless
    • NAMEPLATE RPM1740
    • PHASE1
    • MOTOR RPM 60Hz1740
    • VOLTAGE115/208-230
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER1-1/8
    • SHAFT LENGTH2-1/4
    • ROTATIONSelective CCW
    • WEIGHT67
    • ULY
    • CSAY
    • LEESON MODEL NO.C182C17FC3CC
    • UPC69172001770
    • DESIGNCapacitor Start Inductor Run
    • COMPATIBLE WITH/REPLACES - 1Baldor VL3605T
    • MANUFACTURER PART #131516.00
    • FRAME MATERIALRolled Steel
    • FL AMPS24.8/13-12.4
    • BEARING-DRIVE-END6206
    • FL EFFICIENCY72
    • BRANDLeeson
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed