

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 SF, 56 Eff. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor-1/4HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 SF, 56 Eff.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB221858
|
|
|
| List Price $278.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$162.95 ea. |
| 6+ |
$154.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| General Purpose, Capacitor Start-Inductor Run Motor: 1/4HP, 1725 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48 Frame, Rigid Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 5.4/2.4-2.7, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 56, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-1/2", Shaft Diameter 1/2". Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram | Compatibility | | AO Smith/Magnetek: 902(Leeson motor is capacitor start/induction run design ) | C198 | | Baldor: L3403 | | GE: C242 | | Grainger/Dayton: 2K577 |
|
| Product Specifications |
| HORSEPOWER |
1/4 |
| ENCLOSURE |
TEFC |
| FRAME |
48 |
| MOUNTING |
Rigid |
| RPM |
1725 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
115 / 208-230 |
| NAMEPLATE AMPS |
5.4/2.4-2.7 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
56 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
1/2 |
| SHAFT LENGTH |
1-1/2 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6203 |
| WEIGHT |
18 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C4C17FB21EE |
| UPC |
69172000612 |
| CATALOG NO. |
102014.00 |
| BRAND |
Leeson |
|
|
|
|
 |
|
|