Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors-1/3HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 SF, 61 Eff.
See all 138 items in product family

Leeson Motors-1/3HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 SF, 61 Eff.

Item #: WBB222607

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $342.00 Save up to 36%
Qty Price
1-2 $227.95 ea.
3+ $218.95 ea.
Product Information
Customer Review
Product Q&A
General Purpose, Capacitor Start-Inductor Run Motor: 1/3HP, 1725 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48 Frame, Rigid Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 6.2/2.9-3.1, Continuous duty, 1.15 Service Factor, Manual thermal protection, Efficiency: 61, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-1/2", Shaft Diameter 5/8".

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER0.33
    • ENCLOSURETEFC
    • FRAMES56C
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1725
    • PHASE1
    • MOTOR RPM 60Hz1725
    • VOLTAGE115/208-230
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONManual
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH1-1/2
    • ROTATIONSelective CCW
    • WEIGHT24
    • ULY
    • CSAY
    • LEESON MODEL NO.M4C17FK7AA
    • UPC69172035411
    • is_motorYes
    • FRAME MATERIALRolled Steel
    • DESIGNCapacitor Start Inductor Run
    • BRANDLeeson
    • MANUFACTURER PART #103082.00
    • FL EFFICIENCY61
    • FL AMPS6.2/2.9-3.1
    • BEARING-DRIVE-END6203
    • COMPATIBLE WITH/REPLACES - 1Marathon F131

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.90.21:21