

 |
Browse Electric Motors-General Purpose (8,897 Items) |
|
 |
Leeson Motor-.33HP, 115/208-230V, 1725RPM, DP, Resilient Base Mount, 1.35 SF, 61 Eff. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor-.33HP, 115/208-230V, 1725RPM, DP, Resilient Base Mount, 1.35 SF, 61 Eff.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB221760
|
|
|
| List Price $352.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$205.95 ea. |
| 6+ |
$195.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| General Purpose, Capacitor Start-Inductor Run Motor: .33HP, 1725 RPM, Drip-Proof (DP) Enclosure, 56 Frame, Resilient Base Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 6.6/2.9-3.3, Continuous duty, 1.35 Service Factor, Automatic thermal protection, Efficiency: 61, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-7/8", Shaft Diameter 5/8". Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions | Compatibility | | AO Smith/Magnetek: C309(Leeson motor is 60HZ Only ) | C403 | RB1034A | | Baldor: RL245A(Leeson motor is class B insulated ) | | Grainger/Dayton: 5K444(Leeson motor is ball bearing design ) | 6K120 | 6K366 | | Leland-Faraday: M-210(Leeson motor is rated 1/3 HP ) | M-230 | M-232(Leeson motor is ball bearing design ) | M-2330(Leeson motor has 1.35 service factor ) | MTG-C214(Leeson motor is ball bearing design ) | MTG-C216 | | Marathon: B210 | G135(Leeson motor has double shielded ball bearings ) |
|
| Product Specifications |
| HORSEPOWER |
.33 |
| ENCLOSURE |
DP |
| FRAME |
56 |
| MOUNTING |
Resilient Base |
| RPM |
1725 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
115 / 208-230 |
| NAMEPLATE AMPS |
6.6/2.9-3.3 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.35 |
| THERMAL PROTECTION |
Automatic |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
61 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
5/8 |
| SHAFT LENGTH |
1-7/8 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6203 |
| WEIGHT |
21 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
A4C17DJ2HH |
| UPC |
69172000423 |
| CATALOG NO. |
100010.00 |
| BRAND |
Leeson |
|
|
|
|
 |
|
|