Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors-2HP, 115/208-230V, 3450RPM, DP, Rigid Mount, 1.15 SF
See all 95 items in product family

Leeson Motors-2HP, 115/208-230V, 3450RPM, DP, Rigid Mount, 1.15 SF

Item #: WBB222448

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $604.00 Save up to 44%
Qty Price
1-2 $350.95 ea.
3+ $335.95 ea.
Product Information
Customer Review
Product Q&A
General Purpose, Capacitor Start-Inductor Run Motor: 2HP, 3450 RPM, Drip-Proof (DP) Enclosure, 56 Frame, Rigid Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 20/11-10&, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 77, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-7/8, Shaft Diameter 5/8.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Rigid base allows motor to be rigidly mounted on equipment.

Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • ENCLOSUREDP
    • FRAME56
    • MOUNTINGRigid
    • RPM3450
    • PHASE1
    • MOTOR RPM 60Hz3450
    • VOLTAGE115/208-230
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH1-7/8
    • ROTATIONSelective CCW
    • WEIGHT40
    • ULY
    • CSAY
    • LEESON MODEL NO.C6C34DB22EE
    • UPC69172000851
    • COMPATIBLE WITH/REPLACES - 2Baldor, L1317
    • COMPATIBLE WITH/REPLACES - 1Baldor L1317, WEG 002360S1BF56, Marathon G952
    • BRANDLeeson
    • is_motorYes
    • BEARING-DRIVE-END6203
    • MANUFACTURER PART #110363.00
    • DESIGNCapacitor Start Inductor Run
    • MATERIALRolled Steel
    • FL EFFICIENCY77
    • FL AMPS20/11-10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:68