

 |
Browse Electric Motors-General Purpose (8,886 Items) |
|
 |
Leeson Motor-1.5HP, 115/208-230V, 3450RPM, DP, Rigid C Mount, 1.15 SF, 82.5 Eff. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor-1.5HP, 115/208-230V, 3450RPM, DP, Rigid C Mount, 1.15 SF, 82.5 Eff.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB222297
|
|
|
| List Price $492.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$286.95 ea. |
| 6+ |
$273.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| General Purpose, Capacitor Start-Capacitor Run Motor: 1.5HP, 3450 RPM, Drip-Proof (DP) Enclosure, 56 Frame, Rigid C Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 12.4/6.8-6.2, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 82.5, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-7/8", Shaft Diameter 5/8". Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Click here to see our full selection of Motor Controls and Drives.
|
| Product Specifications |
| HORSEPOWER |
1.5 |
| ENCLOSURE |
DP |
| FRAME |
56 |
| MOUNTING |
Rigid C |
| RPM |
3450 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Capacitor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
115 / 208-230 |
| NAMEPLATE AMPS |
12.4/6.8-6.2 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
82.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
5/8 |
| SHAFT LENGTH |
1-7/8 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6203 |
| WEIGHT |
35 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C6K34DK19AA |
| UPC |
69172034881 |
| CATALOG NO. |
116770.00 |
| BRAND |
Leeson |
|
|
|
|
 |
|
|