Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors-1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mt, 1.15 SF, 75 Eff.
See all 127 items in product family

Leeson Motors-1HP, 115/208-230V, 1725RPM, TEFC, Rigid Mt, 1.15 SF, 75 Eff.

Item #: WBB221713

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $573.00 Save up to 36%
Qty Price
1-2 $380.95 ea.
3+ $365.95 ea.
Product Information
Customer Review
Product Q&A
General Purpose, Capacitor Start-Inductor Run Motor: 1HP, 1725 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, Rigid Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 12.8/6.4, Continuous duty, 1.15 Service Factor, Automatic thermal protection, Efficiency: 75, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-7/8.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME56
    • MOUNTINGRigid
    • NAMEPLATE RPM1725
    • PHASE1
    • MOTOR RPM 60Hz1725
    • VOLTAGE115/208-230
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT LENGTH1-7/8
    • ROTATIONSelective CCW
    • WEIGHT32
    • ULY
    • CSAY
    • LEESON MODEL NO.A6C17FB5KK
    • UPC69172000738
    • FL EFFICIENCY75
    • is_motorYes
    • BRANDLeeson
    • MANUFACTURER PART #110018.00
    • FRAME MATERIALRolled Steel
    • COMPATIBLE WITH/REPLACES - 2Baldor, L3510A
    • COMPATIBLE WITH/REPLACES - 1Baldor L3510A, Marathon G372
    • BEARING-DRIVE-END6203
    • FL AMPS12.8/6.4-6.6
    • DESIGNCapacitor Start Inductor Run

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!