

 |
Browse Electric Motors-General Purpose (8,886 Items) |
|
 |
Leeson Motor-3/4HP, 115/208-230V, 1140RPM, DP, Rigid Mount, 1.15 SF, 62 Eff. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor-3/4HP, 115/208-230V, 1140RPM, DP, Rigid Mount, 1.15 SF, 62 Eff.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB221748
|
|
|
| List Price $705.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$411.95 ea. |
| 6+ |
$392.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| General Purpose, Capacitor Start-Inductor Run Motor: 3/4HP, 1140 RPM, Drip-Proof (DP) Enclosure, 56H Frame, Rigid Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 12.8/6.4, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 62, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-7/8", Shaft Diameter 5/8". Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment. Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram | Compatibility | | AO Smith/Magnetek: C324 | | Baldor: L1308 | | GE: C178 | | Grainger/Dayton: 2K558 | 6K949 | | Leland-Faraday: M-266(Leeson motor has no thermal overload protector ) | MTG-C178 | | Marathon: G930 |
|
| Product Specifications |
| HORSEPOWER |
3/4 |
| ENCLOSURE |
DP |
| FRAME |
56H |
| MOUNTING |
Rigid |
| RPM |
1140 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
115 / 208-230 |
| NAMEPLATE AMPS |
12.8/6.4 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
62 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
5/8 |
| SHAFT LENGTH |
1-7/8 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6203 |
| WEIGHT |
47 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C6C11DB3FF |
| UPC |
69172000722 |
| CATALOG NO. |
110003.00 |
| BRAND |
Leeson |
|
|
|
|
 |
|
|