Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors-2HP, 115/208-230V, 1725RPM, DP, Resilient Mount, 1.15 SF, 82 Eff.
See all 48 items in product family

Leeson Motors-2HP, 115/208-230V, 1725RPM, DP, Resilient Mount, 1.15 SF, 82 Eff.

Item #: WBB222419

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $654.00 Save up to 44%
Qty Price
1-2 $379.95 ea.
3+ $363.95 ea.
Product Information
Customer Review
Product Q&A
General Purpose, Capacitor Start-Capacitor Run Motor: 2HP, 1725 RPM, Drip-Proof (DP) Enclosure, 56H Frame, Resilient Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 18.4/9.2, Continuous duty, 1.15 Service Factor, Automatic thermal protection, Efficiency: 82, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-7/8, Shaft Diameter 5/8.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Resilient base has isolation or resilient rings between motor mounting hubs and base to absorb vibration and noise.

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • ENCLOSUREDP
    • FRAME56H
    • MOUNTINGResilient Base
    • RPM1725
    • PHASE1
    • MOTOR RPM 60Hz1725
    • VOLTAGE115/208-230
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH1-7/8
    • ROTATIONSelective CCW
    • WEIGHT45
    • ULY
    • CSAY
    • LEESON MODEL NO.A6K17DR28FF
    • UPC69172001222
    • FL EFFICIENCY82
    • BRANDLeeson
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 1Marathon B352
    • COMPATIBLE WITH/REPLACES - 2Grainger/Dayton, 2K259
    • BEARING-DRIVE-END6203
    • DESIGNCapacitor Start Capacitor Run
    • MANUFACTURER PART #113608.00
    • MATERIALRolled Steel
    • FL AMPS18.4/9.2-9.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.200.170:62