Actual product may differ from image shown

Leeson Motors-1.5HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 79 Eff.
See all 8 items in product family

Leeson Motors-1.5HP, 115/208-230V, 1725RPM, DP, Rigid C Mount, 1.15 SF, 79 Eff.

Item #: WBB222376

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $559.00 Save up to 35%
Price: $360.95
Product Information
Product Q&A
General Purpose, Capacitor Start-Capacitor Run Motor: 1.5HP, 1725 RPM, Drip-Proof (DP) Enclosure, 56H Frame, Rigid C Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 17.2/8.6&, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 79, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-7/8, Shaft Diameter 5/8.

Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSUREDP
    • FRAME56HC
    • MOUNTINGC-Face Rigid
    • RPM1725
    • PHASE1
    • MOTOR RPM 60Hz1725
    • VOLTAGE115/208-230
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH1-7/8
    • ROTATIONSelective CCW
    • WEIGHT42
    • ULY
    • CSAY
    • LEESON MODEL NO.C6K17DK16EE
    • UPC69172001297
    • COMPATIBLE WITH/REPLACES - 1WEG 001580S1BF56C
    • BRANDLeeson
    • is_motorYes
    • MATERIALRolled Steel
    • BEARING-DRIVE-END6203
    • DESIGNCapacitor Start Capacitor Run
    • FL EFFICIENCY79
    • FL AMPS17.2/8.6-8.9
    • MANUFACTURER PART #113932.00