Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors, S022, 056S17D2046, 1/2HP, 1800RPM, 115V, 1PH, 56 FR, DP
See all 95 items in product family

Marathon Motors, S022, 056S17D2046, 1/2HP, 1800RPM, 115V, 1PH, 56 FR, DP

Item #: WBB870753

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $112.95 ea.
3+ $108.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors, S022, 056S17D2046, 1/2HP, 1800RPM, 115V, 1PH, 56 FR, DP

Marathon's Single Phase extensive line of Special Purpose motors are available in ODP construction and Foot Mounted. Horsepower sizes available from stock range from 1/4 HP through 5 HP.

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSUREDP
    • FRAME56
    • MOUNTINGRigid
    • RPM1800
    • PHASE1
    • MOTOR RPM 60Hz1800
    • VOLTAGE115
    • DUTYContinuous
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • ROTATIONSelective CCW
    • WEIGHT17
    • ULRecognized Construction
    • CSAY
    • BEARING-OPP-DRIVE-END6203
    • DRIVE END BEARING SIZE6203
    • BEARING-DRIVE-END6203
    • MODEL NUMBER056S17D2046
    • 60 HERTZ kW0.37
    • IP CODE22
    • ORIENTATIONHorizontal
    • STARTING TYPECap Start Ind Run
    • ASSEMBLYF1 ONLY
    • FL AMPS9.20
    • APPROVAL-CEN
    • MANUFACTURER PART #S022
    • BRANDMarathon Motors
    • is_motorYes
    • INSULATION CLASSB
    • NEMA DESIGNNO DESIGN CODE
    • KVA-CODEN
    • OPPOSITE END BEARING SIZE6203

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:23