Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Baldor Single Phase Motor, EL1303, 0.5 HP, 115/230 Volts, 3450 RPM, OPEN, 56 Frame

Item #: WBB910239

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $229.95
Product Information
Product Q&A
Baldor Single Phase Motor, EL1303, 0.5 HP, 115/230 Volts, 3450 RPM, OPEN, 56 Frame

In applications where only single phase power is utilized, these motors are available from 1/12 Hp through 15 Hp in TEFC and ODP designs. Standard foot mounted configurations are available, as well as C-Face foot mounted and C-Face footless. These are also offered in 1/4 Hp through 5 Hp as Super-E® Premium Efficient motors where energy savings is desired.

Features
  • Heavy gauge steel frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant)copper windings
  • Low-loss electrical grade laminations steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E single phase motors are designed to conserve energy over extended time periods.

Documents are in PDF format

Product Specifications

  • HORSEPOWER0.5
  • ENCLOSUREOPEN
  • FRAME56
  • RPM3450
  • PHASE1
  • VOLTAGE115/230
  • HERTZ60
  • DUTYContinuous
  • SERVICE FACTOR1.25
  • AMBIENT TEMP C40
  • OPPOSITE END BEARING6203
  • BRANDBaldor
  • MANUFACTURER PART #EL1303
  • C-DIMENSION INCHES10.13
  • TYPESingle Phase Motor
  • SPECIFICATION NUMBER34F750S431G1
  • POWER-FACTOR84
  • BALDOR CATALOG NUMBEREL1303
  • KVA-CODEL
  • INSULATION CLASSB
  • FL EFFICIENCY68
  • FL AMPS4.9/2.5
  • DESIGN CODEN
  • DRIVE END BEARING SIZE6203
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.