Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,886 Items)
Sub Category
Single Phase Motors (1,430)
Remove
US Motors, ODP, 1/3 HP, 1-Phase, 1725 RPM Motor, 2876
Remove

      Items
US Motors, ODP, 1/3 HP, 1-Phase, 1725 RPM Motor, 2876 US Motors, ODP, 1/3 HP, 1-Phase, 1725 RPM Motor, 2876


US Motors, ODP, 1/3 HP, 1-Phase, 1725 RPM Motor, 2876
Email This Page Printer Friendly Version
US Motors, ODP, 1/3 HP, 1-Phase, 1725 RPM Motor, 2876
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB466339
Quantity Discount
QTY Price
1-5 $142.95 ea.
6+ $136.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

US Motors , ODP, 1/3 HP, 1-Phase, 1725 RPM Motor
  • General Purpose
  • Single Phase
  • Open Dripproof (ODP)
  • Resilient Base
  • Split Phase
  • Single Speed
Product Specifications
HORSEPOWER 1/3
MOUNTING Resilient
RPM 1725
PHASE 1
VOLTAGE 115
HERTZ 60
SERVICE FACTOR 1
LOCKED ROTOR TORQUE 35.61 OZFT
BREAK DOWN TORQUE 46.23 OZFT
LOCKED ROTOR AMPS 41.52
INSULATION CLASS A


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

Leeson Motor-3/4HP, 115/208-230V, 1725RPM, DP, Rigid Mt, 1.25 SF, 70 Eff.

From $218.95
More Info
Add to Cart
Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

Leeson Motor-1HP, 115/208-230V, 1740RPM, TEFC, C Face Mount, 1.15 SF, 75 Eff.

From $338.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)