Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors, ODP, 1 1/2 HP, 1-Phase, 3450 RPM Motor, D32C1JH
See all 66 items in product family

US Motors, ODP, 1 1/2 HP, 1-Phase, 3450 RPM Motor, D32C1JH

Item #: WBB466357

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $294.95 ea.
3+ $283.95 ea.
Product Information
Customer Review
Product Q&A
US Motors , ODP, 1 1/2 HP, 1-Phase, 3450 RPM Motor
  • General Purpose
  • Single Phase
  • Open Dripproof (ODP)
  • Capacitor Start
  • Rigid Base

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSUREODP
    • FRAME56H
    • MOUNTINGRigid
    • NAMEPLATE RPM3450
    • PHASE1
    • MOTOR RPM 60Hz3450
    • VOLTAGE115/208-230
    • HERTZ60
    • SERVICE FACTOR1.15
    • INSULATION CLASSB
    • MANUFACTURER PART #D32C1JH
    • LOCKED ROTOR TORQUE100.3 OZFT
    • BREAK DOWN TORQUE89.29 OZFT
    • LOCKED ROTOR AMPS78.79
    • BRANDUS Motors
    • is_motorYes
    • FL AMPS18.6/9.8-9.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed